SKU:
MTL4051740K
MPN:
4051740K
£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from heavy gauge steel and finished with a corrosion resistant powder coated paint, these five shelf racking systems are the ideal way to organise your storage. With an easy interlocking assembly with only two nuts and bolts to join one upright frame to the next, the products are also supplied with rubber feet to protect the floor. The products can be assembled two ways; either as a tall rack with five shelves or with two lower racks. Each shelf is adjustable and can take a load of up to 318kg when fixed to the wall.
Features and Benefits
• Manufactured from heavy gauge steel to ensure longevity of the product and resistance to wear and tear
• Rubber feet are supplied to help protect flooring
• Can be assembled in two ways to allow you to adapt the product to suit your requirements
• Available in two varying sizes to allow you to choose the product that best suits your needs
Typical Applications
• Ideal for industrial use due to the heavy duty structure and high shelf capacity
Notes
• Requires a rubber Mallet to assemble (sold separately)
• Self assembly
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 460mm |
EAN | 5036140223356 |
ECLASS Code | 21100401 |
Height | 1830mm |
Material | Steel |
Number of Shelves | 5 |
Shelf Capacity | 318kg |
Shelf Material | High-Density Fibreboard |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 915mm |