PALLET TRUCK 1150x540mm NYLON WHEELS 2500KG
Pallet Truck
Availability:
We do have some limited stock of PALLET TRUCK 1150x540mm NYLON WHEELS 2500KG available.
Check branch stock.
|
Order code: MTL-985-1250K
Suppliers Part Number: WR25S115TNN
|
Offer price: |
£285.59 /ea.
incl. VAT
£237.99
/ea.
excl. VAT
|
|
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
Download PDF Pages
2500kg Capacity
Fully sealed hydraulic system with pressure relief and overload valves. 3 positon trigger lift-neutral-lower. Bushed in key areas with grease points and entry/exit rollers. Certified EN1757-2.
Specification;
Capacity: 2500Kg
Fork Length: 1150mm
Overall fork Width: 540mm
Fork Dimension: 160mm x 50mm
Raised Height: 200mm
Lowered Height: 85mm
Steer Wheels: Nylon 200mm x 50mm
Load Rollers: Tandem - 80mm x 70mm
No additional documentation available for this product.
No safety information available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)


