Multisharp

2001 DRILL BIT SHARPENER

SKU:

MTS2562001A

MPN:

MS2001EM

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    This drill bit sharpener from Multi-Sharp® grinds correct tip angles and restores cutting edges. The grinding jig has different angles for correct tip geometry and accurately precision grinds the correct tip and relief angles. Cam action ensures correct tip rake and chisel edge. Sharpens all major drill bit types, 3 - 13mm.


    Features and Benefits
    • Tough silicon carbide wheel
    • Compatible drill bit size: 3-13mm
    • Grinding jig with different angles for correct tip geometry
    • Cam action ensures correct tip rake and chisel edge
    • Supplied with an in-depth instruction manual


    Product Specification
    Attribute
    Value

    Brand

    Multisharp

    Drill Diameter

    3 - 13mm

    EAN

    5012718200103

    Grinder Type

    Silicon Carbide

    Housing Material

    Plastic

    MFR Part No.

    MS2001EM

    Type

    Drill Sharpener

    UNSPSC Code

    27112800