Cromwell Online - Industrial Tools Supplier



Nederman
- Click to enlarge -
Nederman : 70840442 FE840 SMOKE ELIMINATOR 240V : NED-885-1820R

[Additional image]

70840442 FE840 SMOKE ELIMINATOR 240V

Category: Welding, Brazing & Soldering > General Welding > Fume Extractors

Portable Welding Smoke Eliminators

The portable filter solution for welding fumes captures the hazardous fumes before they reach the welders breathing zone. Pre-separator, particle filter and fan, all packed into one handy case of only 16kg. Large capacity filter which captures 99.7% of the welding fume particles. The FE 841 features automatic start/stop action and 'full filter' indicator.

Fume Eliminator 840/841

FE 840/841 is the ideal solution for welding fume extraction where traditional evacuation is not possible. The units are very easy to bring along for service jobs in the field, as well as for welding inside containers or metal tubes where the constraint on the welder normally is high. FE 840 has a manual on/off switch, the FE 841 has an automatic on/off function sensing when the welding begins. After the welding is completed, the unit keeps running for 5 - 25 seconds. This time delay can be adjusted to suit the actual situation. The FE 841 is also equipped with a 'full filter' indicator. Voltage 230V 50/60Hz. Power 1000W. Airflow (with 2.5m hose) 150m3/h. Maximum vacuum: 22kPa. Filtration efficiency: 99.7%. Sound level: 73 dB(A). Dimensions (L x W x H): 830 x 230 x 410mm.

In Stock:
Out of Stock Sorry, we are currently out of stock of 70840442 FE840 SMOKE ELIMINATOR 240V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: NED-885-1820R
Suppliers Part Number: 70840442
Offer price:
£966.00 incl. VAT
£840.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.