Cromwell Online - Industrial Tools Supplier



W000260940 MINIARC 4.0i INVERTER 230V

Category: Welding, Brazing & Soldering > ARC Welding > ARC Welders & Inverters

Oerlikon DC Inverter Miniarc 4.0i

230V single phase DC Inverter for welding steels, stainless steels with rutile, basic and special stick electrodes up to 4.0mm diameter. Output current of 150amps 25% duty cycle. The Miniarc 4.0i is a highly portable machine weighing 3.8kg providing an amperage range of 2 - 150A capable of using electrodes in the range 1.6mm - 4.0mm. Operating features include: "arc force" function to provide a stable arc condition, integral "hot start" for easy striking and "antistick" device to eliminate short circuiting of the electrode.

IP23 protection suitable for outdoor use.
European Standards: EN 60974.1/EN 60974.10.
30V single phase DC Inverter.
Fully portable.
1.6mm - 4.0mm electrode capacity.
"Hot Start" for easy striking.
Welds steels, stainless steels with rutile, basic and special stick electrodes.
Effective Primary Consumption: 16A.
Maximum Primary Consumption: 31A.
No Load Voltage: 85V.
Current Range: 5A - 150A.
Duty Cycle 40°C: 100% - 100A, 60% - 120A, 25% - 150A.
Protection Class: IP 23.
Insulation Class: H.

In Stock:
Out of Stock Sorry, we are currently out of stock of W000260940 MINIARC 4.0i INVERTER 230V. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: OER-880-6940L
Suppliers Part Number: W000260940
Offer price:
£356.49 incl. VAT
£309.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file

Alternative products...

Product
Description & Code
List Price
incl. VAT
Offer Price
incl. VAT
COUGAR MMA 150AMP INVERTER 1.6-4.2 240V 1PH
Product code: KEN-880-3040K
Kennedy® inverter based welding power sources, are the ideal entry-level package for either stick or...
Product Information  Add to basket
Available Stock In Stock
£458.85 /ea. £322.00 /ea.
All information is given for guidance only and may be subject to change.