Cromwell Online - Industrial Tools Supplier



Offis
- Click to enlarge -
Offis : ALUMINIUM LAPTOP CASE KEY LOCKING 340x290x65mm : OFI-802-0170K

[Additional image]

ALUMINIUM LAPTOP CASE KEY LOCKING 340x290x65mm

Category: Stationery > Desktop & Personal Accessories > Personal Organisers & Cases

Offis Aluminium Laptop Cases

Offis™ briefcases, document cases and laptop cases are essential items for the executive on the move. This range of classically styled and highly functional business luggage is manufactured to the highest standards of quality.

Aluminium Laptop Case with Key Lock

Offis Aluminium Laptop cases protect your laptop and accessories from damage whilst in transit. These aluminium cases have padded liners and four positionable side pads. Two elasticated straps secure a laptop in position whilst in transit. On the under side of the lid is an A4 document holder. With two Velcro fastening pockets and two pen holders. Supplied complete with 40mm wide nylon shoulder strap with pad for improved carrying comfort. Quick release fittings. Non-slip carry handle. Available as keyed cases or with combination locks. The internal dimensions are: (W)340 x (D)290 x (H)65mm.

In Stock:
Available Stock ALUMINIUM LAPTOP CASE KEY LOCKING 340x290x65mm is currently in stock with high quantities available.
Order code: OFI-802-0170K
Suppliers Part Number: C-LC-01
Offer price:
£17.61 incl. VAT
£14.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.