

| Stock |
|---|
| Branch | Stock |
|---|---|
| Carlisle | |
| Glasgow (Bellshill) | |
| Glasgow (Hillington) | |
| Telford | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 18.99 | 20.0% | 22.79 | £ | Special Offer Price |
| 2+ | 16.99 | 20.0% | 20.39 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 44101601 |
| eCl@ss Code | |
| Brand | Offis |
| Supplier Part No. | TEC-PTR4404 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.