Cromwell Online - Industrial Tools Supplier



Osaki Power Tools
- Click to enlarge -
Osaki Power Tools : 2.0HP 6LTR OIL FREE AIR COMPRESSOR : OSA-273-2000K

[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]
[Additional image]

2.0HP 6LTR OIL FREE AIR COMPRESSOR

Category: Power Tools > Electric > Static Power Tools > Compressors & Generators

Suitable for DIY, home improvement and workshop use. Oil free use. High performance wobble' plates provide more power. Pressure cut-off switch. Mounted on a fully portable tank. Fully automatic stop/start control. Fitted air outlet pressure regulator. Tank pressure gauge. Line pressure gauges and safety valve. Easy start up. Thermal protection overload. Reduced vibration and creep on smooth floors. Fitted with a 3 pin 13amp plug.

6 Litre Air Compressor

Specifications:
Nominal voltage: 230v 50Hz.
Power consumption: 1.5kW.
Maximum working pressure: 8bar (115PSI).
Air receiver tank capacity: 6.0 litres.
Motor rotation speed: 2,850rpm.
Motor: 2HP.
Noise level: LWA 97db(A).
Quick connect: coupler 1/4" BSP female.
Vibration level: 1m/s2.
Power cord length: 1.2m.
Assembled dimensions: (W)22 x (D)46 x (H)52cm.

In Stock:
Available Stock 2.0HP 6LTR OIL FREE AIR COMPRESSOR is currently in stock with high quantities available.
Order code: OSA-273-2000K
Offer price:
£68.99 incl. VAT
£59.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
All information is given for guidance only and may be subject to change.