Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Osaki Lawn And Garden
- Click to enlarge -
Osaki Lawn And Garden : ABV2000 2000W AIR BLOWERVAC 240V : OSA-279-0200K

[Additional image]
[Additional image]

Alternative products...
BHX2500 4-STROKE PETROL BLOWER : MAK-275-5740B BHX2500 4-STROKE PETROL BLOWER

Product code:
MAK-275-5740B


£174.72/ea.


ABV2000 2000W AIR BLOWERVAC 240V

Osaki? Garden Power Tools

The Oaski? Garden Power Tools ABV2000 leaf blower and vacuum is ideal for collecting garden debris from lawns, pathways and drives.

It will save you hours of backbreaking work raking up leaves and other garden debris. Simple to use controls switch the ABV2000 from blowing to suction with the simple flick of a switch.

A large 45-litre capacity collection bag is supplied and waste volume is reduced up to 1/10th thanks to the integral shredder unit.


Availability:
Available Stock Order Online ABV2000 2000W AIR BLOWERVAC 240V - currently in stock.
Check branch stock Check branch stock.
Order code: OSA-279-0200K
Suppliers Part Number: ABV2000
Offer price:
£44.39 /ea. incl. VAT
£36.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

ABV2000 Leaf Blower and Vacuum with Shredder

Specification for the ABV2000 leaf blower and vacuum with shredder:
2000-watt electric motor produces a 250km/h blower.
Vacuum which collects 13m3/min.
Fitted with a shoulder strap for user comfort, wheels for easy manoeuvrability and a 10-metre cable.
Weight 4.70kg.
1-year guarantee.

For the full range of Oaski? garden power tools please refer to our catalogue.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.