Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Osaki Lawn And Garden
- Click to enlarge -
Osaki Lawn And Garden : EC2000 2000W ELECTRIC CHAINSAW 240V : OSA-279-0260K

[Additional image]
[Additional image]

EC2000 2000W ELECTRIC CHAINSAW 240V

Osaki? Garden Power Tools

The EC2000 electric chainsaw from Osaki? Garden Power Tools is well balanced and easy to use when sawing and felling timber or wood chopping. The powerful 2,000 watt motor produces 8,000rpm (no load speed) with an 800m/min chain speed; when the trigger is released the brake stops the chain in 0.15 seconds.

The chain is automatically oiled whilst in use and the oil level indicator is visible when working, to ensure everything runs smoothly.

A six tooth steel gripping claw holds the saw firmly on the wood for increased safety when cutting. Built-in safety guard and safety trigger with soft grip handle. Fitted with a 40cm length Oregon (USA) chain.


Availability:
Available Stock Order Online EC2000 2000W ELECTRIC CHAINSAW 240V - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: OSA-279-0260K
Suppliers Part Number: EC2000
Offer price:
£77.99 /ea. incl. VAT
£64.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

EC2000 400mm Electric Chainsaw 240V

EC2000 Electric Chainsaw Specifications:
Power input: 2000W.
No load speed: 8,000rpm.
Chain brake: 0.15 second stopping.
Chain bar length: 400mm.
Supplied with: 10m of cable, assembly tools and 200ml of oil.
Weight: 5.50kg.



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.