Cromwell Online - Industrial Tools Supplier



 
- Click to enlarge -
GTC500 COMBI GRASS TRIMMER 320mm 500W : OSA-279-0340K

[Additional image]
[Additional image]
[Additional image]
[Additional image]

GTC500 COMBI GRASS TRIMMER 320mm 500W

Category: Power Tools > Electric > Portable Electric Tools > Lawn Trimmers/Strimmers

Combi Trimmer

Ideal tool to access the places that mowers cannot reach, such as awkward corners of a lawn, around trees and against fence panels, gives your lawn edges and borders a perfect finish. The combi-trimmer has an edging facility so that you can trim the edges of flowerbeds and pathways too. A powerful 500W motor with a 11,000 rpm speed. A generous 320mm cutting width fitted with a roller for border trimming which incorporates the 'Tap & Go' twin line feed system. In use the line will wear or even break when hitting a paving slab for example, the 'Tap & Go' system allows the spool to be tapped to release a new length of line when required by the user. The line feed spool is easy to replace which saves time. The main handle is angle adjustable and telescopic and has a safety trigger with finger guard. A support handle is also fitted which has an extra rubber grip for better control and user comfort. Supplied with 10m of 1.4mm trim line and 10m of cable. 1 year quality guarantee. Weight 2.75kg

In Stock:
Available Stock GTC500 COMBI GRASS TRIMMER 320mm 500W is currently in stock.
Order code: OSA-279-0340K
Suppliers Part Number: GTC500
Offer price:
£27.01 incl. VAT
£22.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.