Cromwell Online - Industrial Tools Supplier



 
- Click to enlarge -
HT580 580W 560mm HEDGE TRIMMER 240V : OSA-279-0400K

[Additional image]
[Additional image]
[Additional image]
[Additional image]

HT580 580W 560mm HEDGE TRIMMER 240V

Category: Power Tools > Electric > Portable Electric Tools > Hedge Trimmers

Hedge Trimmer

Designed for quick and easy hedgetrimming, ideal for small properties. 51cm double-sided blade which cuts at 3200 strokes per minute with a maximum cut of 16mm diameter fitted with a 0.5 second 'Quick Stop' blade system. Equipped with a 580 watt motor, a double safety 2 hand operation and 10m of cable. Comes supplied with a blade protection cover for ease of storage. 1 year quality guarantee.

In Stock:
Available Stock HT580 580W 560mm HEDGE TRIMMER 240V is currently in stock with high quantities available.
Order code: OSA-279-0400K
Suppliers Part Number: HT580
Offer price:
£35.24 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.