Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
SP400 400W DIRTY WATER PUMP 240V : OSA-279-0600K

[Additional image]

SP400 400W DIRTY WATER PUMP 240V

Category: Power Tools > Electric > Static Power Tools > Water Pumps

Osaki Submersible Pump

Submersible 400 watt dirty water vortex pump which is capable of continuous and reliable running. Clears dirty water, including solids up to 35mm diameter, from footings and ditches, as well as being suitable for general duties. Ceramic shaft for long life and reliability thermal overload protection and a float switch automatically turns off or on as the water level drops or rises. It has a maximum submersion depth 8 metres, a delivery height of 5m and can pump 125 litres per minute. Maximum water temperature 35°C. Use with 1" or 1 1/4" hose (hose not included). Supplied with 10 metre cable, moulded plug and RCD circuit breaker. 1 year quality guarantee. Product appearance may vary from that shown subject to product development. Weight 380gm.

In Stock:
Available Stock SP400 400W DIRTY WATER PUMP 240V is currently in stock with high quantities available.
Order code: OSA-279-0600K
Suppliers Part Number: SP400
Offer price:
£34.49 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.