Cromwell Online - Industrial Tools Supplier



Osaki Xtra Plus
- Click to enlarge -
Osaki Xtra Plus : CD12V-KB CORDLESS DRILL KIT BAG : OSA-279-1240K

[Additional image]
[Additional image]

CD12V-KB CORDLESS DRILL KIT BAG

Category: Power Tools > Electric > Portable Electric Tools > DIY Power Tools

Osaki™ Xtra-Plus DIY Powertool Kit Bags

Osaki™ Xtra-Plus DIY Powertool Kit Bags are superb value with every powertool you get a complete range of accessories and consumables to get you up and working as soon as you’ve opened the bag!

12V Cordless Drill/Driver Kit

12V Cordless Drill/Driver. Forward and reverse action, two speed motor and eight stage torque settings including one rotary only setting. 0.8 - 10.0mm capacity keyless chuck with 3/8 x 24F mounting. Dual material for better grip with a speed responsive trigger. Supplied with a double ended screwdriver bit with integral holder, wrist strap and a 240V fast charger with charge indicator LEDs. 2x Ni-Cd batteries. Fitted with a moulded three pin plug. Complies with all the relevant provisions of the EC directives 72/23EEC, 89/336/EEC & 98/39EEC for CE certification. Specification: Battery: 12 volt, 1400mAh. Charger: 1 hour fast charger. No load speeds: 0 - 400, 0 - 1150rpm. Weight: 7kg (gross). Accessories: Screwdriver bit set. Contents: 5 and 6mm slotted, No.1 and 2 crosspoint, No.1 and 2 Pozidriv and 1/4" hexagon magnetic bit holder in a 'dial-a-bit' plastic storage case. 820 Piece wall plug set in a plastic storage case. Contents: 350 x 5mm, 200 x 6mm, 150 x 7mm & 120 x 8mm. 660 piece pozidriv screw set in a plastic storage case. Contents: 300 - 3.0 x 30.0mm, 180 - 4.0 x 40.0mm, 100 - 5.0 x 50.0mm and 80 - 5.0 x 60.0mm. Large carry bag with four end pockets and two front velcro pockets, adjustable shoulder strap and carry handles with velcro 'hold-together'.

In Stock:
Available Stock CD12V-KB CORDLESS DRILL KIT BAG is currently in stock with high quantities available.
Order code: OSA-279-1240K
Suppliers Part Number: CD12V-KB
Offer price:
£35.24 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.