Cromwell Online - Industrial Tools Supplier



Osaki Xtra Plus
- Click to enlarge -
Osaki Xtra Plus : ID1010-K IMPACT DRILL KIT BAG 1010W 240V : OSA-279-1900K

[Additional image]
[Additional image]

ID1010-K IMPACT DRILL KIT BAG 1010W 240V

Category: Power Tools > Electric > Portable Electric Tools > DIY Power Tools

Osaki™ Xtra-Plus DIY Powertool Kit Bags

Osaki™ Xtra-Plus DIY Powertool Kit Bags are superb value with every powertool you get a complete range of accessories and consumables to get you up and working as soon as you’ve opened the bag!

ID1010-K 13mm Impact Drill Kit Bag

The Osaki™ Xtra-Plus ID1010-K Impact Drill Kit Bag contains a powerful 1010W 13mm keyless chuck impact drill that has impact and rotary only modes, forward/reverse action, variable speed adjustment dial for finger tip control, a lock on button for repetitive drilling and a dual material handle for improved comfort and control. The drill and accessories are supplied in a large heavy duty nylon kit bag that has four end pockets and two front Velcro® fastening pockets for storing drill bits, rawlplugs or any other items you use regularly, conveniently to hand. The bag has an adjustable shoulder strap and carry handles with Velcro® 'hold-together'.

Specification
Chuck capacity 13mm.
Power input 1010W.
No load speed 0 - 2800rpm.
Impact rate 0 - 29,000bpm.
Capacities in steel 13mm, wood 25mm, concrete 16mm.
Supplied with a side handle and built-in depth stop.
Level of sound pressure according to EN50144, sound pressure level LPA: 92.6dBA. Sound pressure level LWA, 107.5dBA. Complies with all the relevant provisions of the EC directives 72/23EEC, 89/336/EEC & 98/39EEC for CE certification.

FOR DIY USE
Not Warranted for Industrial Use

For the full list of the set contents please refer to our catalogue.

In Stock:
Available Stock ID1010-K IMPACT DRILL KIT BAG 1010W 240V is currently in stock with high quantities available.
Order code: OSA-279-1900K
Suppliers Part Number: ID1010-K
Offer price:
£35.24 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.