Cromwell Online - Industrial Tools Supplier



RS600 150mm RECIPROCATING SAW 600W 240V

Category: Power Tools > Electric > Portable Electric Tools > Saws, Circular & Sabre

Reciprocating Saw

Four positional blade for working in tight or awkward spots. Ideal for both home and workshop use, for cutting and trimming numerous materials including hard and soft woods, alloys, non-ferrous metals, plastics, PVC and plasterboard. Very versatile in that it can be used right-side-up or upside-down which makes them handier than circular saws. Supplied with three blades and carry case. 1 year guarantee. Specifications: Power input: 600W. Voltage: 240V/50HZ. No load speed: 700 -2300rpm. Maximum cutting capacity: 150mm.

In Stock:
Available Stock RS600 150mm RECIPROCATING SAW 600W 240V is currently in stock with high quantities available.
Order code: OSA-279-3800K
Suppliers Part Number: RS600
Offer price:
£35.24 incl. VAT
£29.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.