Cromwell Online - Industrial Tools Supplier



Osaki Power Tools
- Click to enlarge -
Osaki Power Tools : CPW090 HIGH PRESSURE CLEANER : OSA-279-6100K

[Additional image]
[Additional image]

CPW090 HIGH PRESSURE CLEANER

Category: Power Tools > Electric > Portable Electric Tools > Pressure Washers

Osaki™ Pressure Washers

Osaki™ Power Tools are committed to the production of a range of Power Tools and Washers that are designed for high performance and long service life. By following the recommended safety and maintenance procedures they will last for many years. All tools come with a 1 year warranty.

CPW090 230V 130PSI Cold Water Pressure Washer

The CPW090 cold water pressure washer from Osaki™ is compact and is fully portable it can either be carried or towed using the towing handling, large wheels make it easy to transport and position the CPW090 to where you require it. Suitable for cleaning vehicles, patios and other light duty applications.

Specification
Nominal Voltage 230v50 Hz
Power Consumption 1500W
Working Pressure 90bar (130PSI)
Max. Permissible Pump Pressure 160bar (1885PSI)
Working Flow Rate 6 1/min
Maximum Water Supply Pressure 0.4MPa
Motor Rotation Speed 2800rpm
Maximum Water Temperature 50°C
Noise Level 80db(A)
Vibration Level 0.9m/s2
Water Protection IPX5
Hose Length 5m
Weight 12kg

Supplied with an adjustable lance nozzle for fan or open jet wash pattern.
5m High pressure hose and trigger gun

FOR DIY USE, Not Warranted for Industrial Use

In Stock:
Available Stock CPW090 HIGH PRESSURE CLEANER is currently in stock with high quantities available.
Order code: OSA-279-6100K
Offer price:
£45.81 incl. VAT
£38.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.