Cromwell Online - Industrial Tools Supplier



 
Osaki Xtra Plus
- Click to enlarge -
Osaki Xtra Plus : MG115-3KB 115mm GRINDER KIT BAG 240V : OSA-279-8130K

[Additional image]

MG115-3KB 115mm GRINDER KIT BAG 240V

Category: Power Tools > Electric > Portable Electric Tools > DIY Power Tools

Osaki™ Xtra-Plus DIY Powertool Kit Bags

Osaki™ Xtra-Plus DIY Powertool Kit Bags are superb value with every powertool you get a complete range of accessories and consumables to get you up and working as soon as you’ve opened the bag!

115mm (4.1/2") Mini Grinder Kit

115mm (4.1/2") 900W Mini Grinder. Paddle switch (lock on/lock off) style. Spindle locking button. Dual material grip zone. Moulded body for comfort grip. Spare set of carbon brushes. Side handle, pin spanner and disc guard. Supplied in a large carry bag with four end pockets and two front velcro pockets, adjustable shoulder strap and carry handles with velcro 'hold-together'. Moulded three pin plug. Complies with all the relevant provisions of the EC directives 72/23EEC, 89/336/EEC & 98/39EEC for CE certification. Accessories: 5x 115 x 1.7 x 22.2mm diamond cutting blades, 2x depressed centre cutting discs grade A30 (115 x 3 x 22.2mm), 1x depressed centre grinding disc grade A24 (115 x 6 x 22.2mm). 1x 75mm diameter wire cup brush, 1x 100mm diameter x 10mm deep circular wire brush. 3x minimal risk nuisance respirators. 1x pair of goggles. Specifications: Power input: 900W. Maximum wheel diameter: 115mm (4.1/2"). Idle speed: 11,000rpm. Spindle thread: M14. Vibration: 5.6m/s2. Level of sound pressure according to EN50144: sound pressure level LPA: 89.2dBA. Sound pressure level LWA: 102.2dBA.

In Stock:
Available Stock MG115-3KB 115mm GRINDER KIT BAG 240V is currently in stock.
Order code: OSA-279-8130K
Suppliers Part Number: MG115-3KB
Offer price:
£23.49 incl. VAT
£19.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.