Cromwell Online - Industrial Tools Supplier



WP900 WOOD PLANER 240V

Category: Power Tools > Electric > Portable Electric Tools > Planers

Osaki Wood Planer - WP900

Lightweight, compact planer. Designed for easy one or two-handed planing. Depth adjustment for precise material removal. Squares edges and shaves material for accurate joinery of woodwork. 240V. 1 year guarantee

Specifications:
Input power: 900W.
Voltage: 230V/50Hz.
No load speed: 16000rpm.
Planing width: 82mm.
Planing depth: 0.3mm
Rabbet depth: 0-15mm
Accessories include 1x set of brushes, 1x spare belt, 1x dust bag and a carry case.

In Stock:
Available Stock WP900 WOOD PLANER 240V is currently in stock with high quantities available.
Order code: OSA-279-9310K
Suppliers Part Number: WP900-3 240V
Offer price:
£29.36 incl. VAT
£24.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following safety information applies to this product:
WEEE - Waste Electric and Electronic Equipment
All information is given for guidance only and may be subject to change.