

| Stock |
|---|
| Branch | Stock |
|---|---|
| Manchester | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 24.51 | 20.0% | 29.42 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| Overall Length | 145 |
| Overall Width | 100 |
| Overall Depth | 10 |
| Overall Weight | 0.28 |
| UNSPSC Code | 23101513 |
| eCl@ss Code | 36600390 |
| Brand | Osaki Power Tools |
| Description | 6件铜焊车刀组套 |
| Product Number | 10006 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.