£1109.00
Ex VAT
£1330.80
Inc VAT
Product Details
Product Specification
Product Documents
Rockwell Hardness Tester
Model 150R
For testing the hardness of hard alloys, quenched and unquenched steels, using steel ball or diamond penetrators to measure Rockwell A, B & C units of measurement. Supplied with test block, flat large, small and V notch anvils, steel ball bearing indentor and diamond Indentor.
Manufactured in accordance with ISO 6508-2:1999 & ASTME18.
Measuring ranges:
20-88HRA
(Test force: 588.4N/60kgf),
20-100HRB
(Test force: 980.7N/100kgf),
20-70HRC
(Test force: 1471N/150kgf).
Max height of test piece:
80mm with screw protective jacket, 170mm without.
Depth of throat: 135mm.
Dimensions:
466 x 238 x 630mm.
Attribute | Value |
---|---|
Additional Features | Measure Rockwell A, B & C units of measurement |
Brand | Oxford |
Display Type | Analogue |
EAN | 5036140072831 |
ECLASS Code | 27209000 |
Measuring Range | 20 - 100HRB 20 - 70HRC 20 - 88HRA |
Product Type | Benchtop Hardness Tester |
Scale | Newtons; Kilogram Force |
Standards Met | ASTME18 ISO 6508-2:1999 |
Test Cycle | Manual |
UNSPSC Code | 41114611 |