Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Oxford Precision

0-12.7mm/0.5" DIGITAL INDICATOR 0.01mm/0.0005"

Oxford Precision Digital Indicator

Oxford Precision digital indicators feature large easy to read LCD displays. IP54 protection against dust ingress and fluid splash. Large responsive buttons that convert from inch/metric, zero reset at any point of the spindles travel. Auto power off after five minutes when not in use.


Availability:
Available Stock Order Online 0-12.7mm/0.5" DIGITAL INDICATOR 0.01mm/0.0005" - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: OXD-331-6010K
Offer price:
£69.59 /ea. incl. VAT
£57.99 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

IDS Digital Indicator

IDS Digital Indicator Specification
Resolution: 0.01mm/0.0005"
Measuring range: 0 to 12.7mm/0.5"
The response speed: 0.5m/s.
Power: 1 x 1.5v silver oxide battery (SR44)
Operating temperature: 0C to 40C
Storage temperature: -20C to 70C
Relative humidity: @ 80%



The following documents are also available for this product:


The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.