ELECTRONIC WEIGHING SCALE 6KG - 1g DIVISIONS
|
|
Category: Measuring Equipment > Weigh Scales
Oxford Weighing Scales
The Oxford range of weighing equipment provides you with a choice of capacity and accuracy to suit the majority of purposes.
WS-6E Digital Weighing Scales up to 6Kg/12lb
The Oxford WS-6E digital weighing scales are suitable for office, post room and store use. The scales have a clear digital readout with and an RS232 interface for data transfer to a PC or Printer. Designed to run on mains power via the 12Vdc 650mA AC adaptor provided or the 6V4AH integral rechargeable battery, these scales will run for up to 20 hours on a single full charge.
Functions:
Zero/on/Auto-Off
Tare unit
Specification:
Capacity: 6kg /12lb
Graduation: 0.001kg/0.002lb
For more information see the catalogue:
Industrial Supplies 2008
Page 1547
|
 Images are for guidance only
|
In Stock: 
We do have some limited stock of "ELECTRONIC WEIGHING SCALE 6KG - 1g DIVISIONS" available.
|
Order code: OXD-844-2200K
Suppliers Part Number: EHW-B 6KG
|
Offer price: |
£117.49/ea.
incl. VAT
£99.99/ea.
excl. VAT
|
|
All information is given for guidance only and may be subject to change.
|