Cromwell Online - Industrial Tools Supplier



9011 HOT GLOVE SIZE 9 34cm GAUNTLET

Category: Personal Protection > Hand Protection > Gloves - Heat Resistant

Hot Glove Double Layered Cotton with Nitrile Grip Coating

Polyco's double-layered cotton hot glove with Nitrile grip coating is heat resistant to 250°C. The double-layered cotton glove provides extra heat protection and durability and when coupled with a Nitrile grip pattern offers good grip for safer handling. The generous fit allows the gloves to be easily taken on and off.

In Stock:
Available Stock 9011 HOT GLOVE SIZE 9 34cm GAUNTLET is currently in stock.
Order code: PLY-961-1814E
Suppliers Part Number: 9011 SZ.9
Offer price:
£3.56 incl. VAT
£3.10 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.