
| Stock |
|---|
| Branch | Stock |
|---|---|
| Basingstoke | |
| Bedford | |
| Carlisle | |
| Cramlington | |
| Crawley | |
| Doncaster | |
| Fife | |
| Glasgow (Hillington) | |
| Liverpool | |
| London | |
| Plymouth | |
| Sheffield | |
| Slough | |
| Stockton | |
| Tyne & Wear | |
| West Midlands (Tipton) | |
| Worcester | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 3.83 | 20.0% | 4.60 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 46181505 |
| eCl@ss Code | 40019102 |
| Brand | Portwest Quality Workwear |
| Supplier Part No. | S156 BLACK |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.