Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
S16R SCLCR 09 + 10 ISCARCCMT 09T308-14 IC9025 : PRO-106-0103A

[Additional image]
[Additional image]

S16R SCLCR 09 + 10 ISCARCCMT 09T308-14 IC9025

Category: Cutting Tools > Turning > ISO Boring Bars > Boring Bars - Screw-On

Iscar® & Indexa-Seiki™ indexable Toolholder & Insert Sets

This boring bar set contains an Indexa-Seiki™ SCLCR screw on style boring bar with a 95° approach, 7° positive and accepts 80° rhombic inserts it is supplied with ten Iscar® CCMT inserts grade IC9025.

Grade Description: IC9025 (ISO P20-P30 M15-M30)
A TiCN/Al2O3/TIN multilayer, CVD coated grade. Especially recommended for grooving and turning forged, low carbon and low-alloyed steel parts. Copes efficiently with machining stainless steel at finishing and medium conditions.

S08K SCLCR 09 Boring Bar and Insert Set

In Stock:
Available Stock S16R SCLCR 09 + 10 ISCARCCMT 09T308-14 IC9025 is currently in stock.
Order code: PRO-106-0103A
Offer price:
£51.74 incl. VAT
£44.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.