Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Bosch DIY
Zoom images to be placed here
- Click to enlarge -
Bosch DIY : IXO X LINE SET II 59-PCE : PRO-266-0025A

IXO X LINE SET II 59-PCE

Bosch® Cordless DIY Powertools

The Bosch® IXO II 3.6V Li-Ion cordless screwdriver is a compact and lightweight multi-purpose tool supplied complete with a comprehensive 59-piece X-Line bit set.


Availability:

Available on
2-3 days delivery

Order code: PRO-266-0025A
Offer price:
£35.24 /ea. incl. VAT
£29.99 /ea. excl. VAT
Add to basket

IXO 2 Cordless Screwdriver and 59 piece X-Line Bit Set

The 3.6V IXO II cordless screwdriver from Bosch® has a forward/reverse indicator and charge level LED indicator and a built-in LED spot light, ensuring your work piece is always well lit and clearly visible. The Li-Ion battery provides high output power for longer then Ni-Cd batteries, so that you can get more done with a single charge and it doesn't suffer from the memory effect so you can charge it as frequently as you require and it won't self discharge. With a soft rubber palm handle grip for improved comfort and control, makes the IXO II screwdriver the ideal assembly tool!

Specification:
Battery voltage/type: 3.6V Li-Ion.
Battery capacity: 1.0Ah.
Charge time: 5 hours.
Speed: 80rpm.
Max Torque: 3Nm.
Weight: 300g.

Supplied complete with:
59 piece X-line Bit Set contains:
25mm bits 6x Ph, 6x Pz, 6x Slotted, 8x Torx and 8x Hex
50mm bits 3x Ph, 3x Pz, 2x Slotted & 2x Torx
11 Hex sockets.



For more information see our catalogue



Adobe PDF file Download PDF Pages

No additional documentation available for this product.



The following safety information applies to this product:


All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.