Cromwell Online - Industrial Tools Supplier



Bosch
- Click to enlarge -
Bosch : DLE50 DIGITAL LASER + FREE BOSCH WATCH : PRO-266-0034A

[Additional image]
[Additional image]

DLE50 DIGITAL LASER + FREE BOSCH WATCH

Category: Measuring Equipment > Mechanical Gauges > Metering Devices > Distance Meters

Bosch® Laser Rangefinder plus FREE Bosch Watch

The Bosch® DLE50 laser range finder is the smallest in its class available today! Measuring only 100 x 58 x 32mm! It is easy-to-operate and will precisely measure lengths, areas and volumes; the DLE50 is accurate to within a few millimetres at its maximum range of 50mtr. Using the measuring pin, measurements can also be performed from hard-to-reach areas, the DLE50 offers a wide range of practical functions, such as indirect length measurement, continuous measurement, addition and subtraction function or memory, easy, self-explanatory operation with clear easy read LCD display, supplied complete with a 1/4'' tripod support, protective case, hand loop and 4 x 1.5v batteries supplied.

DLE 50 Professional Laser Rangefinder plus FREE Bosch Watch

Laser Rangefinder:
Complete with protective case, hand strap and batteries.
Measurement range: 0.05 - 50m.
Measurement time: min.: 0.5s, max.:4s.
Laser diode: 635nm, 1mW.
Laser class: 2.
Dust and splash protection: IP54.
Power supply: 4x 1.5V AAA batteries (supplied).
Dimensions: 100 x 58 x 32mm.
Weight: 175g

In Stock:
Available Stock DLE50 DIGITAL LASER + FREE BOSCH WATCH is currently in stock with high quantities available.
Order code: PRO-266-0034A
Suppliers Part Number: DLE50
Offer price:
£114.99 incl. VAT
£99.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
The following documents are also available for this product:
User Information
All information is given for guidance only and may be subject to change.