CLASSIC SAW, BLADE, COMBI DRILL & 16 DRILL BIT SET
Skil® Powertools
The Skil® drill and saw set contains a 6280 Percussion Drill 550W and a 5166 circular saw 1250W.
The Skil 6280 percussion drill is compact, it has variable speed control, reverse switch and hammer action which makes it suitable for countless drilling jobs around the home, or as screwdriver. Supplied fitted with a 13mm keyless chuck means your no longer searching for the chuck key to change the bit. Supplied complete with a side handle and depth stop which is easy to adjust.
The 5166 Skilsaw's ergonomic and compact design ensures optimum control and guidance are maintained when using the easy-to-read depth, foot and bevel scales. The spindle lock allows quick and easy blade changing. Dust extraction port for use with a suitable vacuum. A safety switch to prevents accidental starting. The 5166 has been designed for both right and left handed users.
6280 Percussion Drill 550W and 5166 Circular Saw 1250W Kit
Specification for 6280 Skildrill:
Voltage: 240V
Input: 550W
Keyless Chuck: 13mm
Driling capacities: steel 13mm, 16mm,wood 35mm
No-load speed: 0-3000rpm
Impacts: 0 - 48000bpm
Weight: 1.8kg
Specification for 5166 Skilsaw:
Voltage: 240V
Input: 1250W
Blade/Arbor diameter: 190mm/16mm
Capacities: 66mm at 90° and up to 51mm at 45°
No-load Speed: 4600rpm
Weight: 4.6kg
In Stock:
CLASSIC SAW, BLADE, COMBI DRILL & 16 DRILL BIT SET is currently in stock.
|
Order code: PRO-267-0026A
Suppliers Part Number: SKILL
|
Offer price: |
£105.74
incl. VAT
£89.99
excl. VAT
|
|








