Cromwell Online - Industrial Tools Supplier



 
Hitachi Power Tools

G12SR 4.1/2" GRINDER PROMOTION KIT 240V

Category: Power Tools > Electric > Portable Electric Tools > Grinders

Hitachi® Angle Grinder and Abrasive Discs Kit

Hitachi® Power Tools Abrasives have combined forces to bring you this superb kit, that offers excellent value for money!

G12SR2 115mm (4 ½”) Angle grinder, Discs and Tape Measure Kit

The Hitachi® Power Tools and York™ Abrasives kit contains a compact & lightweight Hitachi G12SR2 115mm (4.1/2")angle grinder that has a powerful 650W motor with high overload durability. External brush caps allow the user to easily replace them the anticipated brush life is 140 hours.

Hitachi G12SR2 Specification:
Wheel diameter: 115mm (4.5")
Arbor: 22mm
Spindle Thread: M14 x 2
Power Input: 650W
No-load Speed: 11000rpm
Overall Length: 254mm
Weight: 1.4kg
Supplied with: Pin spanner& Side handle.

The three York™ abrasive discs supplied in the kit are industrial quality 'Rubenite™' Depressed Centre Grinding discs ideal for general purpose grinding on steels and most metals. They are manufactured to assure operator safety and optimum performance.

York Grinding Disc Specification:
Optimum angle for use when grinding 25 to 35°.
Maximum operating speed: 13,300rpm (80m/s).
Size: 115 x 6 x 22mm (4.1/2'' x 1/4'' x 7/8'').
DO NOT use for 'free hand' or wet grinding

The two York™ 5 Metre Metric Tapes supplied in the kit have a textured rubber non-slip grip impact resistance case for improved grip and durability. The EEC Class 2 accuracy corrosion resistant steel tape blade can be locked precisely where you want it and when release will retract automatically into the housing. The hook on the end of the blade is self-aligning to ensure accurate internal and external measurements, every time.

In Stock:
Available Stock G12SR 4.1/2" GRINDER PROMOTION KIT 240V is currently in stock with high quantities available.
Order code: PRO-274-0007A
Suppliers Part Number: G12SR 240V
Offer price:
£38.76 incl. VAT
£32.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.