Cromwell Online - Industrial Tools Supplier



 
- Click to enlarge -
ACER TRAVELMATE 3043 WTMi NOTEBOOK : PRO-825-0006A

[Additional image]
[Additional image]

ACER TRAVELMATE 3043 WTMi NOTEBOOK

Category: Computers & Accessories > Laptop Computers

Acer TravelMate 3043WTMi Laptop Computer

Ideal for professional mobile users this highly specified Acer TravelMate offers extended battery life and high performance due to the Intel Core 2 Duo T5500 - 1.66GHz (x2) processor.

Extra Value Features: Massive Disk - 120 GB; Double RAM - 2 GB Fitted; Up to 11 Hour Total Battery Time - 2 Batteries Included; Integrated Webcam; Built in card reader

Processor: Intel Core 2 Duo T5500 - 1.66GHz (x2), 667MHz FSB, 2MB L2 Cache. RAM: 2048MB DDR2-533MHz.
Hard drive: 120GB Serial ATA 5400rpm. Optical drive: external DVD/-RW super multi.
Screen: 12.1" Widescreen TFT (1280 x 800). Graphics: Integrated graphics supporting 224MB.
Wireless LAN: 802.11a/b/g - Call for advice on wireless networking. Bluetooth enabled.
Battery life (depending on use): 5.5 hours per battery (2 batteries included).
Weight: 1.5kg. Warranty: 1 year collect and return - upgradeable to 3 years!
Operating system: Windows Vista Business Gigabit ethernet 10/100/1000.
Firewire port. PCMCIA Type II slot. Docking station interface. Built-in 1.3 megapixel camera.
Flash Memory Card Reader (MMC, MS, MS-Pro, SD, XD).
Built-in stereo speakers. Integrated Notebook Camera - 1.3 Megapixel, Sensor Type: CMOS, 225° rotation

In Stock:
Available Stock ACER TRAVELMATE 3043 WTMi NOTEBOOK is currently in stock.
Order code: PRO-825-0006A
Suppliers Part Number: 3043
Offer price:
£586.33 incl. VAT
£499.00 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.