MINI COOLER PLUS SILVER (ENGLAND)
Category: Catering Supplies > Electrical Goods
Portable Compact Fridge 230V or 12V DC
The Official England portable compact mini-fridge with folding carry handle. Runs off 230V (50Hz 42 Watts) mains supply or 12V DC. Supplied complete with 12V DC supply socket and adaptor included for use in vehicles. Ideal for picnics, barbecues and camping trips.
Dimensions (HxWxD): 436x300x385mm.
Maximum capacity: 6x750ml bottles, 18x440ml cans of beer or 27x330ml cans of pop.
England Mini Fridge/Drinks Cooler
In Stock:
MINI COOLER PLUS SILVER (ENGLAND) is currently in stock with high quantities available.
|
Order code: PRO-827-0008A
Suppliers Part Number: MM9883
|
Offer price: |
£46.99
incl. VAT
£39.99
excl. VAT
|
|
All information is given for guidance only and may be subject to change.