Cromwell Online - Industrial Tools Supplier
Cromwell
FoneMe   HOME  |   ABOUT US  |   JOB OPPORTUNITIES  |   SERVICES  |   HELP  
Basket BASKET 
 

GLASS BATHROOM SCALES

Category: Measuring Equipment > Weigh Scales

Scales

Contemporary styled digital bathroom scales with tempered safety plate glass platform and four load sensors for accurate weighing. Large 80mm easy read LCD.

Glass Platform Bathroom Scales

Specification:
Maximum Capacity: 330Lb, 150Kg.
Graduation: 0.2lb/0.1kg.
Units measure: Pounds (oz), Kilograms (g).
Easy to use by pressing with foot then wait 3 seconds and the scale is ready to use
Auto shut off after 10 seconds.
Error indication.
Dimensions: (LxWxH) 320 x 325 x 38mm.
Supplied with 2x CR2032 lithium batteries.

Not suitable for use on carpeted floors.

For more information see the catalogue: Industrial Supplies 2008
Industrial Supplies 2008
Page 1546
Home & Garden 2008
Home & Garden 2008
Page 42

GLASS BATHROOM SCALES : PRO-844-0001A
Images are for guidance only
In Stock: Available Stock   "GLASS BATHROOM SCALES" is currently in stock with high quantities available.
Order code: PRO-844-0001A
Suppliers Part Number: EH-205
Offer price:
£17.61/ea. incl. VAT
£14.99/ea. excl. VAT
Add to basket

All information is given for guidance only and may be subject to change.