Cromwell Online - Industrial Tools Supplier
Cromwell
FoneMe   HOME  |   ABOUT US  |   JOB OPPORTUNITIES  |   SERVICES  |   HELP  
Basket BASKET 
 

GLASS TOP KITCHEN SCALES

Category: Measuring Equipment > Weigh Scales

Scales

These stylish hygienic kitchen scales are the ideal for weighing and measuring out ingredients the toughened glass platform is easy to clean and the large 45mm LCD screen is easy to read. The scales can be set to weigh in either pounds and ounces or grams and kilograms, at the press of a button. Items to be weighed can either be placed directly onto the glass platform or in a suitable container.

Glass Platform Kitchen Scales

Specification:
Glass diameter: 160mm
Capacity: 5 Kg/11lb.
Tare weight function.
Overload indication.
Low voltage alarm.
Auto power off after 90 seconds.
Supplied with 9V battery.

For more information see the catalogue: Industrial Supplies 2008
Industrial Supplies 2008
Page 1546
Home & Garden 2008
Home & Garden 2008
Page 42

GLASS TOP KITCHEN SCALES : PRO-844-0002A
Images are for guidance only
In Stock: Available Stock   "GLASS TOP KITCHEN SCALES" is currently in stock with high quantities available.
Order code: PRO-844-0002A
Suppliers Part Number: EH-302
Offer price:
£21.14/ea. incl. VAT
£17.99/ea. excl. VAT
Add to basket

All information is given for guidance only and may be subject to change.