TYPE 5 WELDING & CUTTINGKIT
SWP Welding and Cutting Kits
This 23 piece Type 5 SWP welding, cutting and heating set is supplied complete with all torch end parts and consists of a Type 5 shank, Type 5 cutting attachment, a acetylene mixer, and a selection of ANM and swaged nozzles the kit is also supplied with a pistol type spark lighter and a nozzle cleaning set.
The swaged welding nozzles supplied in the kit are manufactured from high grade swaged tellurium copper. The unique mandrel swaging provides smooth accurate gas passages that produces a precisely controlled flame shape.
The ANM Series cutting nozzles supplied in the kit are manufactured from tellurium copper and are of solid, one piece drawn construction. This technology provides the best conditions for a high velocity gas such as acetylene and enhances stability and cutting efficiency.
This kit does not include regulators or flash back arrestors.
PDF Links
Documentation
Information
All prices in the following PDF are for guidance only.See above for current pricing.
Download PDF Pages
5 Welding, Cutting and Heating Set
SWP Type 5 Welding, Cutting and Heating Set specification and contents:
Welding capacity up to 8mm.
Cutting capacity up to 75mm.
Set contents:
Style 5 shank.
Style 5 cutting attachment.
Style 5 acetylene welding mixer.
6 Swaged nozzles (sizes 2, 5, 7, 10, 13 and 25).
Two ANM oxy acetylene gas cutting nozzles, sizes:
ANM 3/64'' is ideally used for cutting plate thickness between 6-20mm. ( 1/4 ''-3/4'').
ANM 1/16'' is ideally used for cutting plate thickness between 20-75mm. (3/4''-3'')
Pistol spark lighter (x10 flints) suitable for igniting oxy acetylene.
No additional documentation available for this product.
All information is given for guidance only and may be subject to change.





![cssheader=[frnttiphd] cssbody=[frnttipbdy] header=[Request a Catalogue] body=[<p>The 2011 edition of the Cromwell Industrial Supplies catalogue has ARRIVED!</p><p>Inside you’ll find all the leading manufacturers of Cutting Tools, Power tools, Hand tools, Abrasives, Office Stationery Supplies, Safety Equipment and PPE its all here!</p><p>The catalogue is comprehensively indexed and categorised to ensure you can find the product that you require as easily as possible.</p>] delay=[400] fade=[off]](/images/catpdfs/catorder.gif)

Availability:


