Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


- Click to enlarge -
PALLET TRUCK 2500KG NYLON : PRO-985-0012A

[Additional image]

Alternative products...
PALLET TRUCK 1150x540mm NYLON WHEELS 2500KG : MTL-985-1250K PALLET TRUCK 1150x540mm NYLON WHEELS 2500KG

Product code:
MTL-985-1250K


£234.99/ea.


PALLET TRUCK 2500KG NYLON

Handling Equipment

These pallet trucks, also known as pump trucks are available in two fork widths 550mm or 685mm. They are ideal for general pallet handling duties around any warehouse.

The body and forks are manufactured from steel and have non-marking durable nylon rollers with sealed bearings fitted to ensure smooth operation even when under load, the front of the forks are angled and tapered and have a single roller to assist with positioning the truck under pallets. The easy to use hydraulic units have a chromed ram piston for easier lifting and increased wear and corrosion resistance. A three-position control lever (lift, neutral & lower) is located in the handle assembly that also has a non-slip rubber grip for improver comfort and control they also have a foot operated hydraulic release.

Fully approved to the GUS TUV standard.

For the full range of pallet/pump trucks, sack barrows & trolleys please refer to our catalogue.


Availability:
Available Stock Order Online We do have some limited stock of PALLET TRUCK 2500KG NYLON available.
Check branch Stock Check branch stock.
Order code: PRO-985-0012A
Offer price:
£234.34 /ea. incl. VAT
£199.44 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Pallet Trucks 2500Kg

Specification:
Capacity: 2500kg.
Turning angle: 105° Left & Right.
Fork rollers: Tandem 70mm diameter.
Steering rollers: 195mm diameter.
Minimum fork height: 80mm lowered.
Maximum fork height: 200mm raised.
Size of fork: 160x45mm(WxD).
Overall fork width: 550mm.
Overall fork length: 1150mm.



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Contact Us

Help
Site Map
Tool Tips
Vacancies

Delivery
Security Promise
Privacy Policy
Terms & Conditions
Cancellations & Returns
Re-Cycling Electrical Goods
Environmental Policy

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2010 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.