Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
PALLET TRUCK 2500KG NYLON WHEELS 1150x685mm : PRO-985-0013A

[Additional image]

PALLET TRUCK 2500KG NYLON WHEELS 1150x685mm

Category: Storage & Handling > Handling > Sack, Drum & Pallet Trucks

Handling Equipment

These pallet trucks, also known as pump trucks are available in two fork widths 550mm or 685mm. They are ideal for general pallet handling duties around any warehouse.

The body and forks are manufactured from steel and have non-marking durable nylon rollers with sealed bearings fitted to ensure smooth operation even when under load, the front of the forks are angled and tapered and have a single roller to assist with positioning the truck under pallets. The easy to use hydraulic units have a chromed ram piston for easier lifting and increased wear and corrosion resistance. A three-position control lever (lift, neutral & lower) is located in the handle assembly that also has a non-slip rubber grip for improver comfort and control they also have a foot operated hydraulic release.

Fully approved to the GUS TUV standard.

For the full range of pallet/pump trucks, sack barrows & trolleys please refer to our catalogue.

Pallet Trucks 2500Kg

Specification:
Capacity: 2500kg.
Turning angle: 105° Left & Right.
Fork rollers: Tandem 70mm diameter.
Steering rollers: 195mm diameter.
Minimum fork height: 80mm lowered.
Maximum fork height: 200mm raised.
Size of fork: 160x45mm (WxD).
Overall fork width: 685mm.
Overall fork length: 1150mm.

In Stock:
Available Stock PALLET TRUCK 2500KG NYLON WHEELS 1150x685mm is currently in stock.
Order code: PRO-985-0013A
Offer price:
£199.74 incl. VAT
£169.99 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.