

| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 6.82 | 20.0% | 8.19 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.
Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 41121804 |
| eCl@ss Code | |
| Brand | Pyrex |
| Body OD (mm) | 48 |
| Pack Qty | 1 |
| Product Number | 1140/02M |
| Capacity (mm) | 50 |
| Height (mm) | 85 |
| Neck ID (mm) | 30 |
| Supplier Part No. | 1140/02M (SGL) |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.