
| Stock |
|---|
| Branch | Stock |
|---|---|
| Basingstoke | |
| Cardiff | |
| Glasgow (Hillington) | |
| Leeds | |
| London | |
| Mansfield | |
| Plymouth | |
| Rochester | |
| Tyne & Wear | |
| West Midlands (Tipton) | |
| Worcester | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 0.11 | 20.0% | 0.13 | £ | |
| 200+ | 0.10 | 20.0% | 0.11 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31161518 |
| eCl@ss Code | 23110119 |
| Brand | Qualfast |
| Box Qty | 200 |
| L | 12 |
| Size | M6 |
| Supplier Part No. | . |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.