

| Stock |
|---|
| Branch | Stock |
|---|---|
| Bedford | |
| Birmingham | |
| Fife | |
| Northampton | |
| Plymouth | |
| West Midlands (Tipton) | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 3.74 | 20.0% | 4.49 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31163211 |
| eCl@ss Code | 23099090 |
| Brand | Qualfast |
| Pack Qty | 25 |
| Diameter (mm) | 20 |
| Supplier Part No. | DSH-20ST PD |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.