

| Stock |
|---|
| Branch | Stock |
|---|---|
| Banbury | |
| Birmingham | |
| Glasgow (Hillington) | |
| Manchester | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 1.03 | 20.0% | 1.23 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31161601 |
| eCl@ss Code | 23110600 |
| Brand | Rawl |
| Pack Qty | 50 |
| Product Number | 12125/30 |
| Size (mm) | M12 x 125 |
| Supplier Part No. | R-XPT-12125/30 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.