

| Stock |
|---|
| Branch | Stock |
|---|---|
| Banbury | |
| West Midlands (Tipton) | |
| Online |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 1.85 | 20.0% | 2.22 | £ | Special Offer Price |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 31161601 |
| eCl@ss Code | 23110600 |
| Brand | Rawl |
| Pack Qty | 25 |
| Product Number | 16105/10 |
| Size (mm) | M16 x 105 |
| Supplier Part No. | R-XPT-16105/10 |
No additional documentation for this product
No safety information available for this product.
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.