135/4 36" CAP 42" O/A SASH CLAMP
Sash Clamps & Lengthening Bar
Used for a wide range of long reach clamping applications. SG ductile cast iron heads and slides, bars are manufactured from bright drawn steel and the main screw and handles are made from high grade steel. The tail slides are secured by a solid steel pin. Also available are lengthening bars, which increase the bar length.
135
Heavy duty clamp with a 32 x 6mm (1 1/4 " x 1/4 ") bar section. The slides and heads are flat bottomed to stand without support.
In Stock:
135/4 36" CAP 42" O/A SASH CLAMP is currently in stock.
|
Order code: REC-565-8512J
Suppliers Part Number: 135/4
|
Offer price: |
£31.08
incl. VAT
£27.03
excl. VAT
|
|
All information is given for guidance only and may be subject to change.