Cromwell Online - Industrial Tools Supplier



Record

L135/4 36" CAP LENGTHENING BAR

Category: Hand Tools > Clamps > Sash Clamps

Sash Clamps & Lengthening Bar

Used for a wide range of long reach clamping applications. SG ductile cast iron heads and slides, bars are manufactured from bright drawn steel and the main screw and handles are made from high grade steel. The tail slides are secured by a solid steel pin. Also available are lengthening bars, which increase the bar length.

135

Heavy duty clamp with a 32 x 6mm (1 1/4 " x 1/4 ") bar section. The slides and heads are flat bottomed to stand without support.

In Stock:
Available Stock We do have some limited stock of L135/4 36" CAP LENGTHENING BAR available.
Order code: REC-565-8536W
Suppliers Part Number: L135/4
Offer price:
£23.30 incl. VAT
£19.83 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.