
| Stock |
|---|
| Branch | Stock |
|---|---|
| Derby | |
| Leeds | |
| Northampton | |
| Norwich |
| Qty | Exc. | Tax | Inc. | Curr. | Notes |
|---|---|---|---|---|---|
| Your Price (1+) | 15.33 | 20.0% | 18.40 | £ |
For more information see the following catalogue pages
All prices in the following PDF are for guidance only. See above for current pricing.

Download PDF PagesSpecification:
| Property | Value |
|---|---|
| UNSPSC Code | 15121802 |
| eCl@ss Code | 22170103 |
| Brand | Rocol |
| Supplier Part No. | 37020 |
All information is given for guidance only and may be subject to change.
| Delete | Line | Qty | Code | Description | Unit Price excl. VAT | |
|---|---|---|---|---|---|---|
| You have no items in your basket | ||||||
Please note: Orders in excess of 30kg in weight may be subject to an additional carriage charge.