Cromwell Online - Industrial Tools Supplier



Rocol Site Safety
- Click to enlarge -
Rocol Site Safety : TAPE 25mm x 18.25M SAFE STEP : ROC-771-6822H

[Additional image]

TAPE 25mm x 18.25M SAFE STEP

Category: Materials & Maintenance > Maintenance & Repair > Floor Safety Products

Anti-Slip Tape & Tread

The SAFE STEP™ range of anti-slip tapes and treads has been specially designed to provide a quick, effective and economical solution to the problem of 'slippery' surfaces. Whether the problem exists indoors or outdoors, on steps and walkways, on machinery or even in shower areas, SAFE STEP™ tapes and treads will provide a safe and durable anti-slip surface suitable for light and heavy pedestrian traffic. Available in a range of widths, sizes, colours and specifications, SAFE STEP™ tapes and treads provide a wide variety of anti-slip solutions. Quick and easy to apply. Durable (next to diamond hard) anti-slip surface. Highly flexible carrier tape ensures minimal surface cracking. Resistant to water, motor oil, detergents, solvents and UV light. Capable of withstanding temperature extremes from -40°C up to 100°C. Available in 'fade resistant' black, fluorescent yellow and neutral. Available in 25mm, 50mm, 100mm and 150mm widths, 140 x 140mm tiles and 150 x 600mm treads.

Standard Tape - Black

For general use internally and externally (e.g. doorways, entrances, exercise equipment, ladders, machinery, platforms, porches, ramps, scaffolding, steps and staircases, walkways and work benches). 18.25M roll.

In Stock:
Out of Stock Sorry, we are currently out of stock of TAPE 25mm x 18.25M SAFE STEP. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: ROC-771-6822H
Suppliers Part Number: 43530
Offer price:
£27.77 incl. VAT
£23.63 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file

Alternative products...

Product
Description & Code
List Price
incl. VAT
Offer Price
incl. VAT
25mmx18M BLACK ANTI-SLIPTAPE
Product code: KEN-964-2025K
Provides extra traction on slippery surfaces such as hazardous floor areas, industrial machinery, pl...
Product Information  Add to basket
Available Stock In Stock
£22.54 /ea. £19.15 /ea.
All information is given for guidance only and may be subject to change.