Cromwell Online - Industrial Tools Supplier



- Click to enlarge -
576149 BT40 20.00mm HYDRAULIC COLLET CHUCK : ROM-144-3208H

[Additional image]

576149 BT40 20.00mm HYDRAULIC COLLET CHUCK

Category: Spindle Nose & Workholding > Chucks, Collets & Toolposts > Chucks > Hydraulic Chucks

Rohm® Collet Chucks

Rohm® Type 291-03 Hydraulic Collet Chuck clamping system produce high clamping forces across the entire surface of the cutter shank.

For direct clamping of tool shanks DIN 6535 (shape HA & HB), DIN 1835 (shape A & B) and
DIN 6353 (shape HE).
Shape HA and A = smooth shanks dia. 6 to 32 mm.
Shape HB and B = Weldon shanks with dia. 6 to 32 mm.
Shape HE = Whistle Notch shanks with dia. 6 to 20 mm.
Recommended to use with a reduction insert.

Features:
Ideal central coolant supply via central hole in the adjusting screw will not lose coolant. Guaranteed the highest concentricity and repeatability of 0,003 mm. Safe torque transmissions even at high speeds.

For all dimensional specifications and collets please refer to our catalogue.

Type 291-03 Hydraulic Collet Chucks

In Stock:
Out of Stock Sorry, we are currently out of stock of 576149 BT40 20.00mm HYDRAULIC COLLET CHUCK. However, if you would like to place an order, it'll be shipped to you as quickly as possible.
Order code: ROM-144-3208H
Suppliers Part Number: 576149
Offer price:
£342.81 incl. VAT
£298.10 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.