Cromwell Online - Industrial Tools Supplier



Rutland
- Click to enlarge -
Rutland : ST/ST TROWEL SET 3-PCE PLASTIC HANDLED : RTL-522-2450K

[Additional image]

ST/ST TROWEL SET 3-PCE PLASTIC HANDLED

Category: Hand Tools > Gardeners & Contractors > Planting & Weeding Tools

Rutland™ Stainless Steel Garden Tools

Rutland™ garden tools are proud to introduce their premier stainless steel range of gardening tools. The highly polished and ground stainless steel blades will not get so clogged up with soil and will cut cleanly through even the heaviest types of soil.

FTS003 Stainless Steel 3 Piece Hand Trowel and Fork Set

The Rutland™ stainless steel hand trowel and fork set is ideal for use in the potting shed and around the garden when weeding and planting. Each tool has a traditional shaped plastic handle.

Included in the set are a:
Hand trowel 300 x 81mm
Weeding fork 270 x 76mm
Graduated bulb planter 300 x 65mm

In Stock:
Available Stock ST/ST TROWEL SET 3-PCE PLASTIC HANDLED is currently in stock with high quantities available.
Order code: RTL-522-2450K
Offer price:
£9.27 incl. VAT
£7.89 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.