Cromwell Online - Industrial Tools Supplier



Rutland
- Click to enlarge -
Rutland : C/S DRAIN SHOVEL METAL SHAFT : RTL-522-4510K

[Additional image]

C/S DRAIN SHOVEL METAL SHAFT

Category: Hand Tools > Gardeners & Contractors > Shovels

Rutland Square Mouth Shovels

High-tensile tubular steel construction with metal 'YD' handle which is designed for heavy industrial and professional use. Shovel head is finished in a tough epoxy powder coating which prevents rusting and reduces soil adhesion.

SSC190

Type: open socket. Handle type: YD polypropylene. Shaft: metal. Blade material: carbon steel, epoxy coated. Blade width: 190mm. Blade height: 300mm. Overall length: 975mm.

In Stock:
Available Stock C/S DRAIN SHOVEL METAL SHAFT is currently in stock with high quantities available.
Order code: RTL-522-4510K
Suppliers Part Number: 325890
Offer price:
£9.48 incl. VAT
£8.24 excl. VAT
Add to basket
For more information see our catalogueAdobe PDF file
All information is given for guidance only and may be subject to change.