Cromwell Online - Industrial Tools Supplier



Products: 0
Sub Total: £ 0
 
  

Advanced Search  


Rutland Personal Protection Equipment
- Click to enlarge -
Rutland Personal Protection Equipment : HEAVY DUTY CANADIAN RIGGER GLOVES SIZE 10 : RTL-961-7500K

[Additional image]
[Additional image]
[Additional image]
[Additional image]

Alternative products...
198 FULL GRAIN COWHIDE GLOVES REFL. CUFF SIZE 10 : EJE-961-1988P 198 FULL GRAIN COWHIDE GLOVES REFL. CUFF SIZE 10

Product code:
EJE-961-1988P


£6.41/ea.


EXTRA GRIP SUPERIOR H/D RIGGER GLOVES SIZE 10 : KEN-961-7500K EXTRA GRIP SUPERIOR H/D RIGGER GLOVES SIZE 10

Product code:
KEN-961-7500K


£3.08/ea.
Special Offer Price

DOUBLE PALM H/D RIGGER GLOVES 2" CUFFS SIZE 10 : TFF-961-1320K DOUBLE PALM H/D RIGGER GLOVES 2" CUFFS SIZE 10

Product code:
TFF-961-1320K


£2.88/ea.


STANDARD RIGGER GLOVES WITH MAXGRIP-GREY SIZE 10 : TFF-961-1800K STANDARD RIGGER GLOVES WITH MAXGRIP-GREY SIZE 10

Product code:
TFF-961-1800K


£1.99/ea.


HEAVY DUTY CANADIAN RIGGER GLOVES SIZE 10

Rutland® Hand Protection

Rutland® Personal Protection Equipment is comprehensive range of hand, head and eye protection manufactured to the highest standards of quality and complying with all the current safety standards packed with inventive features Rutland? is the brand to trust!


Availability:
Available Stock Order Online HEAVY DUTY CANADIAN RIGGER GLOVES SIZE 10 - currently in stock with high quantities available.
Check branch Stock Check branch stock.
Order code: RTL-961-7500K
Suppliers Part Number: -
Offer price:
£2.59 /ea. incl. VAT
£2.16 /ea. excl. VAT
Add to basket

For more information see the following catalogue pages

All prices in the following PDF are for guidance only.
See above for current pricing.




Adobe PDF file Download PDF Pages

Canadian Rigger Gloves

Manufactured from superior selected shoulder split leather with a green 8oz cotton drill back and 70mm rubberised cuffs for arterial protection. They are abrasion, cut and puncture resistant and the palm is fleece lined for your comfort.

CE approved to BS EN 388 Cat II. 4.1.4.4



No additional documentation available for this product.



No safety information available for this product.



All information is given for guidance only and may be subject to change.

Major Debit/Credit Cards Accepted

Company

Site Help

Customer Care

Services

Home
About Us
News
Company Details
Anti–Bribery Policy
Contact Us

Help
Site Map
Tool Tips
Vacancies

Account Application From
Ask a Question
Cancellations & Returns
Commitment to Customer Service
Delivery
Environmental Policy
Privacy Policy
Re-Cycling Electrical Goods
Security Promise
Suggestions ⁄ Comments
Terms & Conditions - UK

Literature Order
Services
Corporate


Offers subject to availability. All information is given for guidance only and may be subject to change.

All Prices are for supply to the UK only
(Prices for outside UK - contact)

© 2012 All Rights Reserved. Cromwell Group (Holdings) Ltd., Leicester, England.